S202K2 - 2P 480V 2A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S202K2
Manufacturer
Abb
Manufacturer's Part Number
S202-K2
Description
2P 480V 2A Breaker
Miniature Circuit Breaker, 2 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac;60/110 V DC, 10/10 SQ.MM (Busbar);0.75 to 25 SQ.MM (Flexible);0.75 to 35 SQ.MM (Ridgid, Stranded) Wire Size, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 MM Overall Height, 69 MM Overall Length, 35 MM Overall Width, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 2 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019170930 / 4016779507349 / 00662019170930
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
S202K2 - Specification Sheet
Images
 
 
S202K2 - Small Image
 
S202K2 - Large Image
Other Links
 
 
S202K2 - Other
Attachments
 
 
S202K2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
interrupt rating
6 kAIC
Voltage Rating
277/y480 V ac;60/110 V dc
Wire Size
10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded)
amperage rating
2 in
Poles
2 in
Dimensions and Weight
Overall Length
69 mm
Width
35mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
2P 480V 2A BREAKER
Product Type
Miniature Circuit Breaker
Long Description
Miniature Circuit Breaker, 2 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac;60/110 V dc, 10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded) Wire Size, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 mm Overall Height, 69 mm Overall Length, 35 mm Overall Width, 0.58 lb
Features
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Short Description
2P Miniature Circuit Breaker, 2 A, 277/y480 VAC;60/110 V dc
extra long description
ABB S202-K2 LEGACY SEE REPLACEMENT
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
circuit breaker type
Miniature Circuit Breaker
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
-25 °C
Overall Height
88 mm
Overall Width
35 mm
for use with
Residential, Commercial, Industrial Applications
Standards Met
UL 1077, CSA 22.2 NO. 235, IEC 60898
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
Thomas & Betts
ABB
Carlon(R)
Manufacturers Part Number
S202-K2
GTIN
00662019170930
UPC
662019170930
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Availability
Status
Inactive
Packaging
Weight
0.58 lb
Weight per each
0.58
Carton
1
Package
5
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
Application
For use as a supplemental protection device
Operating Temperature
-25 to +55 Degrees Celcius
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S202K2.
Jump To:

Similar Items

Similar items are close alternatives to S202K2, though they may not be 100% alike.

2A, 2P Mini CKT BRKR
  • Our Part #: ST202MK2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST202M-K2
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($391.40) ·
ST202MK2 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$391.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat