S202K20 - 2P 480V 20A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
S202K20
Manufacturer
Abb
Manufacturer's Part Number
S202-K20
Description
2P 480V 20A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 2 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Categories
Supplementary Protector Circui - 2 Pole Supplementary Protector
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019170947 / 4016779507424 / 00662019170947
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S202K20 - Small Image
 
S202K20 - Large Image
Attachments
 
 
S202K20 - Specification Sheet
Other Links
 
 
S202K20 - Other
Features
Poles
2 in
interrupt rating
6 kA
amperage rating
20 W
Voltage Rating
277/Y480 VAC, 60/110 VDC
Dimensions and Weight
Width
35mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
2P 480V 20A BREAKER
Product Type
MCB S200 (SP) 2P 20A Courbe K
extra long description
ABB S202-K20 LEGACY SEE REPLACEMENT
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S202-K20
Brand
ABB
GTIN
00662019170947
UPC
662019170947
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Availability
Status
Inactive
Packaging
Weight per each
0.61
Carton
1
Package
5
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
Operating Temperature
-25 to +55 Degrees Celcius
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
You must have an account to view stock levels
There were no add-on items found for S202K20.

* All prices subject to change.