S203K2 - 3P 480V 2A Breaker

Abb

  • $103.23 (Each)
  • $103.23 (Each)

  • $3,716.28 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S203K2
Manufacturer
Abb
Manufacturer's Part Number
S203-K2
Description
3P 480V 2A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 3 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
662019171623 / 00662019171623
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.23 (Each)
Standard Packaging
$3,716.28 (Per 36)
Resources
Images
 
 
S203K2 - Small Image
 
S203K2 - Large Image
Other Links
 
 
S203K2 - Other
Attachments
 
 
S203K2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2 in
Voltage Rating
277/Y480 VAC
Poles
3 WTT
interrupt rating
6 kA
Dimensions and Weight
Width
52.5mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
3P 480V 2A BREAKER
extra long description
ABB S203-K2 LEGACY SEE REPLACEMENT
Product Type
MCB S200 (SP) 3P 2A Courbe K
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S203-K2
Brand
ABB
GTIN
00662019171623
UPC
662019171623
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
0.98
Carton
1
Package
36
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat