S203K30 - 3P 480V 30A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S203K30
Manufacturer
Abb
Manufacturer's Part Number
S203-K30
Description
3P 480V 30A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 30 Amps, 3 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
662019171654 / 00662019171654
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S203K30 - Large Image
Other Links
 
 
S203K30 - Other
Attachments
 
 
S203K30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 WTT
amperage rating
30 W
interrupt rating
6 kA
Voltage Rating
277/Y480 VAC
Dimensions and Weight
Width
52.5mm
Length
69 Millimeters
Height
88mm
Descriptions
extra long description
ABB S203-K30 LEGACY SEE REPLACEMENT
Product Type
Legacy See Replacement MCB 3P K 30a
Description
3P 480V 30A BREAKER
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 30 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
Terminal type: Screw terminals
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S203-K30
GTIN
00662019171654
UPC
662019171654
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
0.97
Carton
1
Package
36
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
Operating Temperature
-25 to +55 Degrees Celcius
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat