S803UK50 - MCB S800 3P K 50a

Abb

  • $435.78 (Each)
  • $435.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S803UK50
Manufacturer
Abb
Manufacturer's Part Number
S803U-K50
Description
MCB S800 3P K 50a
High Performance Miniature Circuit Breaker With Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage Up to 240 Vac, Ultimate Short-Circuit Breaking Capacity 50 Ka, IEC/En 60947-2, Ul 489, Csa 22.2 No. 5-02
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
804325372312 / 00804325372312
Weight per unit
1700 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$435.78 (Each)
Resources
Images
 
 
S803UK50 - Small Image
 
S803UK50 - Large Image
Attachments
 
 
S803UK50 - Specification Sheet
Other Links
 
 
S803UK50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 W
Poles
3 kW
amperage rating
50 W
interrupt rating
50 kA
Dimensions and Weight
Width
79.5 Millimeters
Length
88.5 Millimeters
Height
95 Millimeters
Descriptions
Description
MCB S800 3P K 50A
Product Type
MCB S800 3P K 50a
extra long description
ABB S803U-K50 MCB S800 3P K 50A
Long Description
High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage up to 240 VAC, Ultimate Short-Circuit Breaking Capacity 50 kA, IEC/EN 60947-2, UL 489, CSA 22.2 No. 5-02
Special Features
UL current limiting
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S803U-K50
GTIN
00804325372312
UPC
804325372312
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Miniature circuit breakers
Packaging
Weight per each
1700
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +60 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as branch protection
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat