SU201MC5 - MCB 1P C 5A 480/277

Abb

  • $150.00 (Each)
  • $150.00 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
SU201MC5
Manufacturer
Abb
Manufacturer's Part Number
SU201M-C5
Description
MCB 1P C 5A 480/277
Miniature Circuit Breaker, Rated Current 5 Amps, 1 Pole, Interrupt Rating 10 Ka, Trip Curve C, Voltage Up to 277/Y480 Vac, 48/96 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 489, Csa 22.2 No. 5
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121614 - Earth leakage circuit breakers
UPC/GTIN
888614422186 / 00888614422186
Weight per unit
300 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
SU201MC5 - Small Image
 
SU201MC5 - Large Image
Other Links
 
 
SU201MC5 - Other
 
SU201MC5 - Other
Attachments
 
 
SU201MC5 - Specification Sheet
Brochures
 
 
SU201MC5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
interrupt rating
10 kA
Voltage Rating
277/Y480 VAC, 48/96 VDC
amperage rating
5 W
Dimensions and Weight
Height
111 mm
Width
17.5 Millimeters
Length
69 W
Descriptions
Product Type
UL489 MCB 1P C 5A 480/277
extra long description
ABB SU201M-C5 UL489 MCB 1P C 5A 480
Description
MCB 1P C 5A 480/277
Long Description
Miniature Circuit Breaker, Rated Current 5 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve C, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Special Features
DIN Rail Mounting, Finger Safe and Multi-Function Terminals
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.25 INCH L X 1.25 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
SU201M-C5
Brand
ABB
GTIN
00888614422186
UPC
888614422186
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
300
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Application
Branch Circuit Protection
standard
UL 489, CSA 22.2 No. 5, IEC 60947-2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat