TA110DU90 - O/L Relay 65-90a

Abb

  • $754.87 (Each)
  • $754.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA110DU90
Manufacturer
Abb
Manufacturer's Part Number
TA110DU90
Description
O/L Relay 65-90a
3 Pole Thermal Overload Relay With 65-90 Amp Setting Range
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
662019573649 / 00662019573649
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$754.87 (Each)
Resources
Images
 
 
TA110DU90 - Small Image
 
TA110DU90 - Large Image
Attachments
 
 
TA110DU90 - Specification Sheet
Other Links
 
 
TA110DU90 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
80x120x120mm
Descriptions
Description
O/L RELAY 65-90A
Product Type
Relais Thermique 65...90a
extra long description
ABB TA110DU90 O/L RELAY 65-90A
Long Description
3 pole thermal overload relay with 65-90 amp setting range
Special Features
Degree of protection: IP20, IP10
Manufacturer Information
Brand
ABB
Manufacturers Part Number
TA110DU90
GTIN
00662019573649
UPC
662019573649
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A95, A110, AE95, AE110
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat