TA75DU42 - Overload Relay-29 42a

Abb

  • $286.86 (Each)
  • $286.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA75DU42
Manufacturer
Abb
Manufacturer's Part Number
TA75DU42
Description
Overload Relay-29 42a
Overload Relay, 1 Auxiliary Contact, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V Ac, 10 A, Screw Connection, 2.26 In Overall Length, 4.35 In Overall Width, 3.6 In Overall Height, 0.78 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885698 / 4013614216718 / 00662019885698
Weight per unit
794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.86 (Each)
Resources
Images
 
 
TA75DU42 - Small Image
 
TA75DU42 - Large Image
Attachments
 
 
TA75DU42 - Specification Sheet
Other Links
 
 
TA75DU42 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
690 V ac
Current Rating
10 A
Dimensions and Weight
Overall Length
2.26 in;57.5 mm
Size
58x92x111mm
Descriptions
Description
OVERLOAD RELAY-29 42A
Features
3 pole thermal overload relay with 29-42 amperes setting range. 1 auxiliary contact NC and 1 auxiliary contact NO. 92 millimiters height x 111 millimiters depth x 58 millimiters width.
Short Description
Overload Relay 4.5 6.5A, 690 VAC, 3 Pole, 1NO-1NC, Manual or Automatic
Product Type
Overload Relay
Long Description
Overload Relay, 1 Auxiliary Contact, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V ac, 10 A, Screw Connection, 2.26 in Overall Length, 4.35 in Overall Width, 3.6 in Overall Height, 0.78 lb
extra long description
ABB TA75DU42 OVERLOAD RELAY 29-42A
Special Features
Degree of protection: IP20, IP10
Additional Information
for use with
A50;A63;A75;AE50;AE63;AE75
Number of Auxiliary Contacts
1
Contact Configuration
1NO-1NC
Reset Type
Automatic/Manual
Connection Type
Screw
Overall Width
4.35 in;110.5 mm
Overall Height
3.6 in;91.5 mm
Standards Met
RoHS;cUL;CE;GOST
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
TA75DU42
GTIN
00662019885698
UPC
662019885698
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight
0.78 lb
Weight per each
794
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A50, A63, A75, AE50, AE63, AE75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat