TA75DU63 - Overload Relay-45 63a

Abb

  • $392.52 (Each)
  • $392.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA75DU63
Manufacturer
Abb
Manufacturer's Part Number
TA75DU63
Description
Overload Relay-45 63a
3 Pole Thermal Overload Relay With 45-63 Amperes Setting Range. 92 Millimiters Height X 111 Millimiters Depth X 58 Millimiters Width.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885711 / 4013614216732 / 00662019885711
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$392.52 (Each)
Resources
Images
 
 
TA75DU63 - Small Image
 
TA75DU63 - Large Image
Attachments
 
 
TA75DU63 - Specification Sheet
Other Links
 
 
TA75DU63 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
58x92x111mm
Descriptions
Description
OVERLOAD RELAY-45 63A
Product Type
Relais Thermique 45...63a
extra long description
ABB TA75DU63 OVERLOAD RELAY 45-63A
Special Features
Degree of protection: IP20, IP10
Long Description
3 pole thermal overload relay with 45-63 amperes setting range. 92 millimiters height x 111 millimiters depth x 58 millimiters width.
Manufacturer Information
Manufacturers Part Number
TA75DU63
Brand
ABB
GTIN
00662019885711
UPC
662019885711
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A50, A63, A75, AE50, AE63, AE75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat