TF140DU135 - Overload Relay 135A. NC 10A No6a

Abb

  • $818.95 (Each)
  • $818.95 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TF140DU135
Manufacturer
Abb
Manufacturer's Part Number
TF140DU-135
Description
Overload Relay 135A. NC 10A No6a
The TF140DU-110 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop- and Test Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
888614001077 / 00888614001077
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$818.95 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TF140DU135 - Small Image
 
TF140DU135 - Large Image
Other Links
 
 
TF140DU135 - Other
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
Relais De Surcharge Thermique
extra long description
ABB TF140DU-135 TOL,AF116-AF146,CLA
Description
OVERLOAD RELAY 135A. NC 10A NO6A
Long Description
The TF140du-110 thermal overload relay is an economic electromechanical protection device for the main circuit. it offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10a. further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop- and test function and a trip indication. The overload relays are connected directly to the block contactors.
Manufacturer Information
Manufacturers Part Number
TF140DU-135
Brand
ABB
GTIN
00888614001077
UPC
888614001077
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Packaging
Weight per each
2.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TF140DU135.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TF140DU135.

Overload Relay 135A. NC 10A No6a
  • Our Part #: 1SAZ431201R1003
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TF140DU-135
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($818.95) ·
1SAZ431201R1003 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$818.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat