TF427.6 - Therm O/L Relay 5.7-7.6a

Abb

  • $153.12 (Each)
  • $153.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TF427.6
Manufacturer
Abb
Manufacturer's Part Number
TF42-7.6
Description
Therm O/L Relay 5.7-7.6a
3 Pole Thermal Overload Relay With 5.7-7.6 Amperes Setting Range. 88.3 Millimiters Height X 70.5 Millimiters Depth X 45 Millimiters Width.
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
804325558570 / 4013614398117 / 00804325558570
Weight per unit
0.3449 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.12 (Each)
Resources
Images
 
 
TF427.6 - Small Image
 
TF427.6 - Large Image
Attachments
 
 
TF427.6 - Specification Sheet
Other Links
 
 
TF427.6 - Other
Features
Poles
3 in
Dimensions and Weight
Size
3.48x1.77x2.78 Inches
Descriptions
Product Type
Relais De Surcharge Thermique
Description
THERM O/L RELAY 5.7-7.6A
extra long description
ABB TF42-7.6 THERMAL O/L RELAY, 5.7
Long Description
3 pole thermal overload relay with 5.7-7.6 amperes setting range. 88.3 millimiters height x 70.5 millimiters depth x 45 millimiters width.
Special Features
Economic overload protection
Manufacturer Information
Brand
ABB
Manufacturers Part Number
TF42-7.6
GTIN
00804325558570
UPC
804325558570
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
THERMAL
Packaging
Weight per each
0.3449
Carton
1
Uses, Certifications, and Standards
Application
Offers reliable protection for motors in the event of overload or phase failure
standard
UL, CSA, CE
You must have an account to view stock levels

* All prices subject to change.