TF6547 - Therm O/L Relay 36-47a

Abb

  • $376.83 (Each)
  • $376.83 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TF6547
Manufacturer
Abb
Manufacturer's Part Number
TF65-47
Description
Therm O/L Relay 36-47a
The TF65-40 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
888614001497 / 00888614001497
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$376.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
TF6547 - Small Image
 
TF6547 - Large Image
Other Links
 
 
TF6547 - Other
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
Relais De Surcharge Thermique
Description
THERM O/L RELAY 36-47A
extra long description
ABB TF65-47 TOL,AF40-65,CLASS-10,36
Long Description
The TF65-40 thermal overload relay is an economic electromechanical protection device for the main circuit. it offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop function and a trip indication. The overload relays are connected directly to the block contactors. single mounting kits are
Manufacturer Information
Manufacturers Part Number
TF65-47
Brand
ABB
GTIN
00888614001497
UPC
888614001497
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
1.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TF6547.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TF6547.

Therm O/L Relay 36-47a
  • Our Part #: 1SAZ811201R1004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TF65-47
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($376.83) ·
1SAZ811201R1004 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$376.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat