THQL1115AF - 1POLE 15AMP Arc Fault

Ge

  • $581.58 (Each)
  • $581.58 (Each)
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
THQL1115AF
Manufacturer
Ge
Manufacturer's Part Number
THQL1115AF
Description
1POLE 15AMP Arc Fault
Ge THQL1115AF Arc Fault Circuit Bre
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164267457 / 00783164267457
Weight per unit
460 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.58 (Each)
Resources
Images
 
 
THQL1115AF - Large Image
 
THQL1115AF - Large Image
 
THQL1115AF - Large Image
 
THQL1115AF - Large Image
 
THQL1115AF - Large Image
 
THQL1115AF - Large Image
 
THQL1115AF - Small Image
360 Images
 
 
THQL1115AF - 360 Image
Attachments
 
 
THQL1115AF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
15 A
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Descriptions
Product Type
Arc Fault Circuit Breaker 1 P
Description
1POLE 15AMP ARC FAULT
Long Description
GE THQL1115AF ARC FAULT CIRCUIT BRE
Special Features
This is an arc fault breaker. Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered
Additional Information
Load Rating
HACR / SWD
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL1115AF
Brand
GE
sub brand
Q Line
GTIN
00783164267457
UPC
783164267457
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
460
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL1115AF.
Jump To:

Cross Referenced

These items are similar to THQL1115AF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH115AF Eaton 00782114231470
CL115AF Eaton 00782113982588
THQL1115AF GENERAL ELECTRIC 00783164267457
MP115AF Murray Feiss Lighting n/a
HOM115AFI Schneider Electric 00785901301318
Q115 Siemens 00783643148185
Q115AF Siemens 00783643174238
QO115AFI Capital Tristate 00785901301295

* All prices subject to change.

Begin Live Chat