THQL2125 - 2POLE 25AMP Q-Line

Ge

  • $189.66 (Each)
  • $189.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
THQL2125
Manufacturer
Ge
Manufacturer's Part Number
THQL2125
Description
2POLE 25AMP Q-Line
THQL 2 Pole 120/240V 10K Ic 25 Amp
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164138306 / 00783164138306
Weight per unit
605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.66 (Each)
Resources
Images
 
 
THQL2125 - Small Image
 
THQL2125 - Large Image
 
THQL2125 - Large Image
 
THQL2125 - Large Image
 
THQL2125 - Large Image
 
THQL2125 - Large Image
360 Images
 
 
THQL2125 - 360 Image
Attachments
 
 
THQL2125 - Specification Sheet
Other Links
 
 
THQL2125 - Other
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Poles
2
Voltage Rating
240 V
amperage rating
25
Descriptions
Product Type
2 Pole 120/240V 10K Ic 25 Amp
extra long description
GE THQL2125 2 POLE 120/240V 10K IC
Description
2POLE 25AMP Q-LINE
Long Description
THQL 2 POLE 120/240V 10K IC 25 AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2125 breaker features 2 poles, an ampere
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL2125
Brand
GE
GTIN
00783164138306
UPC
783164138306
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
605
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
You must have an account to view stock levels
These alternate items can be purchased instead of THQL2125.
Jump To:

Cross Referenced

These items are similar to THQL2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR225 Eaton 00786676362900
CH225 Eaton 00782113121451
CHQ225 Eaton 00782113010915
THQL2125 GENERAL ELECTRIC 00783164138306
THQP225 GENERAL ELECTRIC 00783164085662
QO225 Schneider Electric 00785901012412
BQD145 Siemens 00783643277144
GTHQP225 GENERAL ELECTRIC n/a
5B741 WW GRAINGER n/a
PCB230GF ITE n/a
QO22578590101241 Schneider Electric n/a
PCB235 Siemens n/a
There were no add-on items found for THQL2125.

* All prices subject to change.