VM19 - Mech.Intlck, AF116-370

Abb

  • $129.55 (Each)
  • $129.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VM19
Manufacturer
Abb
Manufacturer's Part Number
VM19
Description
Mech.Intlck, AF116-370
Mechanical Interlock For Use With Contactors AF116AF370. For Interlocking Two Contactors Of Equal Frame Size
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
804325903844 / 00804325903844
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.55 (Each)
Resources
Images
 
 
VM19 - Large Image
Other Links
 
 
VM19 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MECH.INTLCK,AF116-370
Product Type
Mech.Intlck, AF116-370, Same.Frame
extra long description
ABB VM19 MECH.INTLCK,AF116-370,SAME
Long Description
Mechanical interlock for use with contactors AF116AF370. For interlocking two contactors of equal frame size
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
VM19
GTIN
00804325903844
UPC
804325903844
Taxonomies, Classifications, and Categories
Type
Contactors
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
CE
Application
Suitable for AF116 to AF370 Contactors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat