ZA4080 - Coil-230/240V A26 A40

Abb

  • $35.55 (Each)
  • $35.55 (Each)

  • $1,706.40 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZA4080
Manufacturer
Abb
Manufacturer's Part Number
ZA40-80
Description
Coil-230/240V A26 A40
Replacement 230-240V 60 HZ Coil For A26 Through A40, A26N1 and UA26 Across The Line Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019887180 / 3471522117809 / 00662019887180
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.55 (Each)
Carton
$35.55 (Each)
Standard Packaging
$1,706.40 (Per 48)
Resources
Images
 
 
ZA4080 - Small Image
 
ZA4080 - Large Image
Attachments
 
 
ZA4080 - Specification Sheet
Other Links
 
 
ZA4080 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COIL-230/240V A26 A40
Product Type
A40 Coil, 220/50, 240/60
extra long description
ABB ZA40-80 A40 COIL,220/50,240/60
Special Features
Terminal type: Screw terminals
Long Description
Replacement 230-240V 60 Hz coil for A26 through A40, A26N1 and UA26 across the line contactors
Manufacturer Information
Manufacturers Part Number
ZA40-80
Brand
ABB
GTIN
00662019887180
UPC
662019887180
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.33
Carton
1
Package
48
Uses, Certifications, and Standards
standard
RINA
Application
Suitable for 3-pole A26 to .A40, 4-pole A26, UA30, UA26 to -R, UA30 to -R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat