ZA4084 - Coil-110/120V 60HZ

Abb

  • $35.55 (Each)
  • $35.55 (Each)

  • $1,706.40 (Per 48)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZA4084
Manufacturer
Abb
Manufacturer's Part Number
ZA40-84
Description
Coil-110/120V 60HZ
110 - 120V Ac Replacement Coil For A26 - A40, A26N1, UA26 Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
662019887210 / 00662019887210
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.55 (Each)
Carton
$35.55 (Each)
Standard Packaging
$1,706.40 (Per 48)
Resources
Images
 
 
ZA4084 - Small Image
 
ZA4084 - Large Image
Other Links
 
 
ZA4084 - Other
Attachments
 
 
ZA4084 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ABB ZA40-84 COIL,120V,A26-A40 CNTAC
Product Type
Coil, 120V, A26-A40 Cntactr
Description
COIL-110/120V 60HZ
Long Description
110 - 120V AC replacement coil for A26 - A40, A26N1, UA26 contactors
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
ZA40-84
Brand
ABB
GTIN
00662019887210
UPC
662019887210
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Availability
Status
Inactive
Packaging
Weight per each
0.32
Carton
1
Package
48
Uses, Certifications, and Standards
standard
RINA
Application
Suitable for 3-pole A26 to .A40, 4-pole A26, UA30, UA26 to -R, UA30 to -R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat