BP1412A - 14"X12" Alum Back Panel

Robroy/Attabox

  • $46.98 (Each)
  • $46.98 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP1412A
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
BP1412A
Description
14"X12" Alum Back Panel
14 X 12 Aluminum Back Panel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
191564101071 / 00191564101071
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.98 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
3
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14"X12" ALUM BACK PANEL
Product Type
Enclosure Back Panel
extra long description
FLAT, STANDARD TYPE; 3003-H14 ALUMINUM MATERIAL; 10.88 INCH; 12.88 INCH; 0.08 INCH THICKNESS; HEARTLAND SERIES/FREEDOM OPAQUE COVER SERIES/FREEDOM WINDOW SERIES ENCLOSURE ENCLOSURE TYPE; HOLE DIAMETER 0.25 INCH; NUMBER OF HOLES 4
Long Description
14 X 12 ALUMINUM BACK PANEL
Manufacturer Information
Manufacturers Part Number
BP1412A
Brand
Robroy/Attabox
GTIN
00191564101071
UPC
191564101071
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
1.125
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat