T113073 - 1KVA Buck Boost Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T113073
Manufacturer
Acme Electric
Manufacturer's Part Number
T113073
Description
1KVA Buck Boost Transformer
Buck-Boost Transformer - Single Phase, 120 X 240 - 16/32V, 1kva
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
047503084472 / 00047503084472
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
T113073 - Other
 
T113073 - Other
 
T113073 - Other
 
T113073 - Other
Attachments
 
 
T113073 - Specification Sheet
Images
 
 
T113073 - Small Image
 
T113073 - Large Image
 
T113073 - Large Image
 
T113073 - Large Image
 
T113073 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
10.5
Length
5.13
Width
5.5
Descriptions
Product Type
Buck-Boost Transformer
extra long description
ACME T113073 TFMR 1PH 1KVA 120X240-
Description
1KVA BUCK BOOST TRANSFORMER
Long Description
Buck-Boost Transformer - Single Phase, 120 X 240 - 16/32V, 1kVA
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Buck-boost transformers are small single phase transformers designed to reduce (buck) or raise (boost) line voltage from 5 - 20 PCT; The most common example is boosting 208 - 230 V, usually to operate a 230 V motor such as an air-conditioner compressor, from a 208 V supply line; Buck-boost transformers are an economical way to correct a potentially very serious problem; Anytime a line voltage change in the 5 - 20 PCT range is required, a buck-boost transformer should be consider
Additional Information
Primary Voltage
120 x 240 V
Secondary Voltage
16/32 V
Insulation Class
180 DEG C Class H
pallet quantity
20
product category
Buck-Boost Transformer
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T113073
GTIN
00047503084472
UPC
047503084472
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Buck-Boost Transformer
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 DEG C Rise
Frequency Rating
60
Application
For Low Voltage Lighting Or Control Circuitry
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T113073.
Jump To:

Similar Items

Similar items are close alternatives to T113073, though they may not be 100% alike.

Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240...
  • Our Part #: S10N06P01P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S10N06P01P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($332.61) ·
S10N06P01P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$332.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat