T181051 - .5KVA 1PH 120/240V 12/24V Buck Boost Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T181051
Manufacturer
Acme Electric
Manufacturer's Part Number
T181051
Description
.5KVA 1PH 120/240V 12/24V Buck Boost Transformer
Acme Electric T-1-81051 Transformer, Encapsulated Core and Coil Buck-Boost, 120/240 V, 12/24 V, 10.2 Kva/43.7 Amp: 252 V Line and 240 V Load Buck Voltage, 5.04 Kva/20.83 Amp: 220 V Line and 242 V Load Boost Voltage, 60 HZ, 1 PH, 41.6 Amp At 12 V, 20.80 Amp At 24 V, 115 Deg C Rise, Wire Lead Screw Terminal Connection, 180 Deg C Class H Insulation, Wall Mounting, Nema 3R, 4.37 In Length, 4.2 In Width, 9.06 In Height, 0.5 Kva, Steel, Configuration: Primary: Two Winding, Secondary: Two Winding, Ul 506, Ul File
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
047503171103 / 00047503171103
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T181051 - Small Image
 
T181051 - Large Image
Attachments
 
 
T181051 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1 PH
Phase
1 PH
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
78211624450
Width
4.2 in
Length
SVX007A1-4A1B1B5B8CA
Descriptions
Description
.5KVA 1PH 120/240V 12/24V BUCK BOOST TRANSFORMER
Product Type
TFMR 1PH .50KVA 120X240-12X24
Long Description
Acme Electric T-1-81051 Transformer, Encapsulated Core And Coil Buck-Boost, 120/240 V, 12/24 V, 10.2 KVA/43.7 AMP: 252 V Line And 240 V Load Buck Voltage, 5.04 KVA/20.83 AMP: 220 V Line And 242 V Load Boost Voltage, 60 HZ, 1 PH, 41.6 AMP At 12 V, 20.80 AMP At 24 V, 115 DEG C Rise, Wire Lead Screw Terminal Connection, 180 DEG C Class H Insulation, Wall Mounting, NEMA 3R, 4.37 IN Length, 4.2 IN Width, 9.06 IN Height, 0.5 KVA, Steel, Configuration: Primary: Two Winding, Secondary: Two Winding, UL 506, UL File
Special Features
Encapsulated core and coil; Buck-boost transformers are small single phase transformers designed to reduce (buck) or raise (boost) line voltage from 5 - 20 PCT; The most common example is boosting 208 - 230 V, usually to operate a 230 V motor such as an air-conditioner compressor, from a 208 V supply line; Buck-boost transformers are an economical way to correct a potentially very serious problem; Anytime a line voltage change in the 5 - 20 PCT range is required, a buck-boost transformer should be consider
Additional Information
Output Voltage
110 Volt AC at 50 Hertz/120 Volt AC at 60 Hertz
Secondary Voltage
12/24 VAC
Input Voltage
120/240 VAC
Primary Voltage
120/240 VAC
Insulation Class
180 DEG C Class H
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T181051
GTIN
00047503171103
UPC
047503171103
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Buck-Boost Transformer
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 A
Temperature Rating
40825
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
Application
For Low Voltage Lighting Or Control Circuitry
Enclosure
NEMA 3R Steel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat