T253007S - .25KVA 1PH 480/240 Dry Type Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T253007S
Manufacturer
Acme Electric
Manufacturer's Part Number
T253007S
Description
.25KVA 1PH 480/240 Dry Type Transformer
TFMR:1PH .25KVA 240X480-120/240
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503731758 / 00047503731758
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T253007S - Large Image
Attachments
 
 
T253007S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
8.68 in
Width
INCANDESCENT LAMP, REFLECTOR TYPE; INSIDE FROST COLOR; 2.56 INCH OVERALL LENGTH; INDOOR SPOTLIGHT APPLICATION; 120 V VOLTAGE RATING; 120 STANDARD PACKAGE; 25 W WATTAGE; E17 INTERMEDIATE SCREW BASE TYPE; 1500 LIFE IN HOUR; R14 SHAPE DESIGNATION
Length
4.08 in
Descriptions
Description
.25KVA 1PH 480/240 DRY TYPE TRANSFORMER
Product Type
TFMR 1PH .25KVA 240X480-120/240
extra long description
ACME T253007S TFMR 1SEE 04750308508
Long Description
TFMR:1PH .25KVA 240X480-120/240
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
Secondary Voltage
120/240 VAC
Primary Voltage
240/480 VAC
Fuse Rating
Primary: 3 AMP For 240 V, 1.5 AMP For 480 V, Secondary: 3.3 AMP For 120 V
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T253007S
GTIN
00047503731758
UPC
047503731758
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Temperature Rating
40825
Enclosure
NEMA 3R Steel
Frequency Rating
60 Hz
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat