T253012S - 2.0KVA 1PH 480/240 Dry Type Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T253012S
Manufacturer
Acme Electric
Manufacturer's Part Number
T253012S
Description
2.0KVA 1PH 480/240 Dry Type Transformer
TFMR:1PH 2.0KVA 240X480-120/240
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503732052 / 00047503732052
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T253012S - Large Image
Attachments
 
 
T253012S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
connection
Wire Lead Screw Terminal
Dimensions and Weight
Length
5.5 in
Width
78392730664
Height
1326-C
Descriptions
Description
2.0KVA 1PH 480/240 DRY TYPE TRANSFORMER
Product Type
TFMR 1PH 2.0KVA 240X480-120/240
Long Description
TFMR:1PH 2.0KVA 240X480-120/240
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
Secondary Voltage
120/240 VAC
Primary Voltage
240/480 VAC
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T253012S
GTIN
00047503732052
UPC
047503732052
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 A
Temperature Rating
40825
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T253012S.
Jump To:

Similar Items

Similar items are close alternatives to T253012S, though they may not be 100% alike.

2.0KVA 1PH 480/240 Dry Type Transformer
  • Our Part #: S20N11S02N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S20N11S02N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($217.54) ·
S20N11S02N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$217.54

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Dry Type Transformer, 240 X 480 V, 120/240 V, 2 K Va Va Rating, Encapsulated Tra...
  • Our Part #: S20N11P02P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S20N11P02P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($360.22) ·
S20N11P02P - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$360.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T253012S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T253012S Acme Electric 00047503732052
HL121045SH Dongan 00782490412784
S20N11E02A Eaton 00786680104602
S20N11P02P Eaton 00786680073694
S20N11S02X Eaton 00786680027826
S20N13S02 Eaton 00786680071539
S48G11S02N Eaton 00786680101816
S48N11S02 Eaton 00786680053573
S48N12S02 Eaton 00786680062919
C1F002LES Hammond Power Solutions 00803423090739
4110091000 Jefferson Electric 00783795147241
4110091277 Jefferson Electric 00783795147272
1D1N002 Siemens 00804766213557
HS1F2AS SolaHD 00783472111275
2S1F Capital Tristate 00785901019886

* All prices subject to change.

Begin Live Chat