T2535153S - 7.5 Kva 1PH 240/480 Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T2535153S
Manufacturer
Acme Electric
Manufacturer's Part Number
T2535153S
Description
7.5 Kva 1PH 240/480 Transformer
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 7.5kva
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503734056 / 00047503734056
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T2535153S - Small Image
 
T2535153S - Large Image
 
T2535153S - Large Image
Attachments
 
 
T2535153S - Specification Sheet
Other Links
 
 
T2535153S - Other
 
T2535153S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.84
Width
13.5
Height
15.19
Descriptions
Product Type
Dry Type Distribution Transformer
extra long description
ACME T2535153S TFMR 1PH 7.5KVA 240X
Description
7.5 KVA 1PH 240/480 TRANSFORMER
Long Description
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 7.5kVA
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
Secondary Voltage
120/240
Primary Voltage
240 X 480
pallet quantity
6
product category
Dry Type Distribution Transformer
Fuse Rating
Primary: 40 AMP For 240 V, 20 AMP For 480 V, Secondary: 80 AMP For 120 V
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T2535153S
GTIN
00047503734056
UPC
047503734056
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 DEG C Rise
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number H3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat