T279744S - 5KVA 1PH Transformer

Acme Electric

  • $1493.98 (Each)
  • $1,493.98 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T279744S
Manufacturer
Acme Electric
Manufacturer's Part Number
T279744S
Description
5KVA 1PH Transformer
Low Voltage Distribution Transformer - Single Phase, 120/208/240/277 - 120/240V, 5kva
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503102084 / 00047503102084
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,493.98 (Each)
Resources
Other Links
 
 
T279744S - Other
 
T279744S - Other
 
T279744S - Other
 
T279744S - Other
Images
 
 
T279744S - Small Image
 
T279744S - Large Image
 
T279744S - Large Image
 
T279744S - Large Image
 
T279744S - Large Image
Attachments
 
 
T279744S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.31
Height
14.38
Length
7.13
Descriptions
Product Type
Dry Type Distribution Transformer
extra long description
ACME T279744S TFMR 1PH 5.0KVA 120/2
Description
5KVA 1PH TRANSFORMER
Long Description
Low Voltage Distribution Transformer - Single Phase, 120/208/240/277 - 120/240V, 5kVA
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
Primary Voltage
120/208/240/277 V
Secondary Voltage
120/240 V
pallet quantity
24
product category
Dry Type Distribution Transformer
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T279744S
GTIN
00047503102084
UPC
047503102084
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 DEG C Rise
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Frequency Rating
60
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat