T3045K0013B - 3PH 45KVA Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T3045K0013B
Manufacturer
Acme Electric
Manufacturer's Part Number
T3045K0013B
Description
3PH 45KVA Transformer
Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 45kva
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503091135 / 00047503091135
Weight per unit
441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T3045K0013B - Small Image
 
T3045K0013B - Large Image
Attachments
 
 
T3045K0013B - Specification Sheet
Other Links
 
 
T3045K0013B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
220C
Phase
3
connection
Terminal lug
Dimensions and Weight
Length
19.37
Width
24.39
Height
25.5
Descriptions
extra long description
ACME T3045K0013B TFMR 3PH 45KVA 480
Description
3PH 45KVA TRANSFORMER
Product Type
Dry Type Distribution Transformer
Long Description
Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 45kVA
Special Features
Meet DOE 2016 efficiency requirements
Construction
VENTILATED
Additional Information
Efficiency
98.40%
Secondary Voltage
208y/120 V
kva rating
45kVA
Primary Voltage
480D V
product category
Dry Type Distribution Transformer
Number of Taps
Two 2-1/2% (+) & Four 2-1/2% (-)
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T3045K0013B
GTIN
00047503091135
UPC
047503091135
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Isolation transformer
Packaging
Weight per each
441
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150°C
Frequency Rating
60
Application
Dry Type Distribution Transformer
Mounting
FLOOR
Enclosure
NEMA 3R
standard
UL 1561, UL File Number E12547, UL Control Number 542B, UL Insulation Number C3222, CSA Certified, OSHA Compliant, ANSI, IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat