RH1412 - 1/4''-20 X 1/2'' Phil/Slot RH Machine Screw

N/A

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.22 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH1412
Manufacturer
N/A
Manufacturer's Part Number
RH1412
Description
1/4''-20 X 1/2'' Phil/Slot RH Machine Screw
1/4-20 X 1/2 Combo Round HD M/S Zinc
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781035110680 / 00781035110680
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$0.13 (Each)
Resources
Images
 
 
RH1412 - Small Image
 
RH1412 - Large Image
Attachments
 
 
RH1412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 INCH
Descriptions
Product Type
Machine Screw
extra long description
SLOTTED/PHILLIPS TYPE; STEEL MATERIAL; ZINC PLATED FINISH; 1/2 INCH; 1/4 INCH NOMINAL DIAMETER; 20 TPI; ROUND HEAD STYLE; PACKAGING QUANTITY 100 PIECES PER STANDARD PACK; RH MODEL
Description
1/4''-20 X 1/2'' PHIL/SLOT RH MACHINE SCREW
Long Description
MACHINE SCREW, SLOTTED/PHILLIPS TYPE; STEEL MATERIAL; ZINC PLATED FINISH; 1/2 INCH; 1/4 INCH NOMINAL DIAMETER; 20 TPI; ROUND HEAD STYLE; PACKAGING QUANTITY 100 PIECES PER STANDARD PACK; RH MODEL
Additional Information
Packaging Quantity 100 Pieces per Standard Pack
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
Nominal Diameter
1/4 INCH
Head Style
Round
TPI
20
Manufacturer Information
Manufacturers Part Number
RH1412
Model
RH
Brand
SELECTA ACORN FASTENERS
GTIN
00781035110680
UPC
781035110680
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Slotted/Phillips
Packaging
Weight per each
1.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat