XCBAN4 - XP CKT BRKR Encl

Adalet-PLM

  • $1102.73 (Each)
  • $1,102.73 (Each)
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
XCBAN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBA N4
Description
XP CKT BRKR Encl
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Enclosures
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
781063155332 / 00781063155332
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,102.73 (Each)
Resources
Attachments
 
 
XCBAN4 - Specification Sheet
Images
 
 
XCBAN4 - Small Image
 
XCBAN4 - Large Image
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
COPPER FREE CAST ALUMINUM ALLOY
Descriptions
Product Type
Circuit Breaker Enclosure
Description
XP CKT BRKR ENCL
extra long description
COPPER-FREE CAST ALUMINUM ALLOY MATERIAL; EXPLOSIONPROOF CIRCUIT BREAKER USED ON; CSA C22.2, UL (CANADA AND US), UL 1203/50 APPROVAL; CLASS I DIV1 GROUPS C D, CLASS II GROUPS E F G, CLASS III, NEMA TYPE 4 ENCLOSURE; 3 BREAKER POLE(S); OVERALL DIMENSION 14-1/4 INCH LENGTH X 9 INCH WIDTH; BREAKER FRAME SIZE 100; TRIP RANGE 15 TO 70
Long Description
CIRCUIT BREAKER ENCLOSURE, DUST IGNITION PROOF, EXPLOSION PROOF TYPE; COPPER FREE CAST ALUMINUM ALLOY MATERIAL; XCBA-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER USED ON; UL APPROVAL
Commodity Description
2 POLE CIRCUIT BREAKER ENCLOSURES
Additional Information
breaker current rating
15 TO 70 AMPERE
Breaker Voltage Rating
480/600 VAC, 250 VDC
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBA N4
GTIN
00781063155332
UPC
781063155332
Taxonomies, Classifications, and Categories
Type
DUST IGNITION PROOF, EXPLOSION PROOF
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 4/7/9
Approval
UL
Used On
XCBA-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XCBAN4.
Jump To:

Cross Referenced

These items are similar to XCBAN4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCBAN4 Adalet 00781063155332
AEAB Appleton Electric 00781381856027
B7CA Killark 00783936015040
B7CB Killark 00783936015859
NEAB O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat