XCBEN4 - CKT BRKR Encl

Adalet-PLM

  • $3056.55 (Each)
  • $3,056.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XCBEN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBE N4
Description
CKT BRKR Encl
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Enclosures
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
781063155455 / 00781063155455
Weight per unit
131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,056.55 (Each)
Resources
Attachments
 
 
XCBEN4 - Specification Sheet
Images
 
 
XCBEN4 - Small Image
 
XCBEN4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER FREE CAST ALUMINUM ALLOY
Descriptions
Product Type
Circuit Breaker Enclosure
Description
CKT BRKR ENCL
extra long description
COPPER-FREE CAST ALUMINUM ALLOY MATERIAL; EXPLOSIONPROOF CIRCUIT BREAKER USED ON; CSA C22.2, UL (CANADA AND US), UL 1203/50 APPROVAL; CLASS I DIV1 GROUPS C D, CLASS II GROUPS E F G, CLASS III, NEMA TYPE 4 ENCLOSURE; 3 BREAKER POLE(S); OVERALL DIMENSION 28-1/4 INCH LENGTH X 11 INCH WIDTH; BREAKER FRAME SIZE 600; TRIP RANGE 250 TO 400
Long Description
CIRCUIT BREAKER ENCLOSURE, DUST IGNITION PROOF, EXPLOSION PROOF TYPE; COPPER FREE CAST ALUMINUM ALLOY MATERIAL; XCBE-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER USED ON; UL APPROVAL; CLASS I GROUP C D, CLASS II GROUP E F G, NEMA 7/9 ENCLOSURE
Commodity Description
3 POLE CIRCUIT BREAKER ENCLOSURES
Additional Information
breaker current rating
250 TO 400 AMPERE
Breaker Voltage Rating
600 VAC, 250 VDC
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBE N4
GTIN
00781063155455
UPC
781063155455
Taxonomies, Classifications, and Categories
Type
DUST IGNITION PROOF, EXPLOSION PROOF
Packaging
Weight per each
131
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G, NEMA 7/9
Approval
UL
Used On
XCBE-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat