XCE101006N4 - Control Encl

Adalet-PLM

  • $1522.21 (Each)
  • $1,522.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XCE101006N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
PE 14
Description
Control Encl
Insulating Bushing, Insulating, Threaded Female Installation; Insulated; Machined Paper Laminated Phenolic; Trade Size 3-1/2 Inch; Diameter 4-3/8 Inch; Height 1-1/16 Inch; Temperature Rating 150 Deg C; Approval Ul; Standard Package 5 Per Carton
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781063900819 / 00781063900819
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,522.21 (Each)
Resources
Attachments
 
 
XCE101006N4 - Specification Sheet
Images
 
 
XCE101006N4 - Small Image
 
XCE101006N4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MACHINED PAPER LAMINATED PHENOLIC
Dimensions and Weight
Diameter
4-3/8 INCH
Height
1-1/16 INCH
Descriptions
Product Type
Insulating Bushing
Description
CONTROL ENCL
extra long description
INSULATING, THREADED FEMALE INSTALLATION; INSULATED; MACHINED PAPER LAMINATED PHENOLIC; TRADE SIZE 3-1/2 INCH; DIAMETER 4-3/8 INCH; HEIGHT 1-1/16 INCH; TEMPERATURE RATING 150 DEG C; APPROVAL UL; STANDARD PACKAGE 5 PER CARTON; USED ON RIGID CONDUIT; PE MODEL
Long Description
INSULATING BUSHING, INSULATING, THREADED FEMALE INSTALLATION; INSULATED; MACHINED PAPER LAMINATED PHENOLIC; TRADE SIZE 3-1/2 INCH; DIAMETER 4-3/8 INCH; HEIGHT 1-1/16 INCH; TEMPERATURE RATING 150 DEG C; APPROVAL UL; STANDARD PACKAGE 5 PER CARTON
Commodity Description
Rigid Conduit Fittings - Plastic
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
PE 14
Model
METERING CABINET, FORMED STEEL MATERIAL; ANSI/ASA 61 GRAY COLOR; 30 INCH; 30 WIDTH IN INCH; 30 INCH; 30 HEIGHT IN INCH; 10 INCH; 10 DEPTH IN INCH; 762 HEIGHT IN MM; 762 WIDTH IN MM; CSA APPROVAL; 254 DEPTH IN MM; INDOOR METERING APPLICATION
GTIN
00781063900819
UPC
781063900819
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Installation
INSULATING, THREADED FEMALE
Used On
RIGID CONDUIT
Approval
UL mA
Temperature Rating
150 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat