XCE101006N4 - Control Encl

Adalet-PLM

  • $1522.21 (Each)
  • $1,522.21 (Each)

Availability: Currently Out Of Stock
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
XCE101006N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
PE 14
Description
Control Encl
Insulated Female Bushing - 3-1/2" Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781063900819 / 00781063900819
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,522.21 (Each)
Resources
Attachments
 
 
XCE101006N4 - Specification Sheet
Images
 
 
XCE101006N4 - Small Image
 
XCE101006N4 - Large Image
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
MACHINED PAPER LAMINATED PHENOLIC
Dimensions and Weight
Height
1-1/16 INCH
Diameter
4-3/8 INCH
Descriptions
Product Type
Insulating Bushing
Description
CONTROL ENCL
extra long description
INSULATING, THREADED FEMALE INSTALLATION; INSULATED; MACHINED PAPER LAMINATED PHENOLIC; TRADE SIZE 3-1/2 INCH; DIAMETER 4-3/8 INCH; HEIGHT 1-1/16 INCH; TEMPERATURE RATING 150 DEG C; APPROVAL UL; STANDARD PACKAGE 5 PER CARTON; USED ON RIGID CONDUIT; PE MODEL
Long Description
INSULATING BUSHING, INSULATING, THREADED FEMALE INSTALLATION; INSULATED; MACHINED PAPER LAMINATED PHENOLIC; TRADE SIZE 3-1/2 INCH; DIAMETER 4-3/8 INCH; HEIGHT 1-1/16 INCH; TEMPERATURE RATING 150 DEG C; APPROVAL UL; STANDARD PACKAGE 5 PER CARTON
Commodity Description
Rigid Conduit Fittings - Plastic
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
PE 14
Model
METERING CABINET, FORMED STEEL MATERIAL; ANSI/ASA 61 GRAY COLOR; 30 INCH; 30 WIDTH IN INCH; 30 INCH; 30 HEIGHT IN INCH; 10 INCH; 10 DEPTH IN INCH; 762 HEIGHT IN MM; 762 WIDTH IN MM; CSA APPROVAL; 254 DEPTH IN MM; INDOOR METERING APPLICATION
GTIN
00781063900819
UPC
781063900819
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 DEG C
Installation
INSULATING, THREADED FEMALE
Used On
RIGID CONDUIT
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat