XCE161608N4 - Control Encl

Adalet-PLM

  • $3883.63 (Each)
  • $3,883.63 (Each)

Available from manufacturer.
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
XCE161608N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 161608 N4
Description
Control Encl
Explosionproof Control Enclosure 16"W X 16"H X 8"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063906729 / 00781063906729
Weight per unit
163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,883.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
XCE161608N4 - Specification Sheet
Images
 
 
XCE161608N4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Free Aluminum
Cover Type
BOLTED
Dimensions and Weight
Depth
11-15/16 INCH
Depth in inch
11.9375
Height
20-7/8 INCH
Width
20-7/8 INCH
Height in inch
20.875
Width in inch
20.875
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 20-7/8 INCH; 20-7/8 INCH; 11-15/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 20-7/8 INCH; 20.875 WIDTH IN INCH; 20-7/8 INCH; 20.875 HEIGHT IN INCH; 11-15/16 INCH; 11.9375 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 161608 N4
Model
XCE
GTIN
00781063906729
UPC
781063906729
Packaging
Weight per each
163
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area