XCE242408N4 - 24X24X8 CL.1 Div.1

Adalet-PLM

  • $10570.87 (Each)
  • $10,570.87 (Each)
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
XCE242408N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 242408 N4
Description
24X24X8 CL.1 Div.1
Explosionproof Control Enclosure 24"W X 24"H X 8"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063908204 / 00781063908204
Weight per unit
317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,570.87 (Each)
Resources
Images
 
 
XCE242408N4 - Small Image
 
XCE242408N4 - Large Image
Attachments
 
 
XCE242408N4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Lid Lifter
Material
Copper-Free Aluminum
Dimensions and Weight
Depth
12-7/16 Inch
Height
28-7/8 Inch
Width
28-7/8 Inch
Descriptions
Product Type
Metallic Enclosure
Description
24X24X8 CL.1 DIV.1
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 28-7/8 INCH; 28-7/8 INCH; 12-7/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION; XCE MODEL
Long Description
METALLIC ENCLOSURE, COPPER-FREE ALUMINUM MATERIAL; 28-7/8 INCH; 28-7/8 INCH; 12-7/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE
Additional Information
Constructional Feature Corrosion Resistant; Application Hazardous Location
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 242408 N4
Model
XCE
GTIN
00781063908204
UPC
781063908204
Packaging
Weight per each
317
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group B C D, Class II Div 1 Group E F G, Class III, NEMA 4/4X/7/9, IP66
Approval
UL 50/1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat