XLGGH(120V) - GRN PNL MNT Pilot LT

Adalet-PLM

  • $198.37 (Each)
  • $198.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLGGH(120V)
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XLG-GH (120V)
Description
GRN PNL MNT Pilot LT
Explosionproof Guarded Pilot Light / 8" Wire Leads / Green Lens / Incandescent Bulb / Long Barrel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
781063175880 / 00781063175880
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.37 (Each)
Resources
Images
 
 
XLGGH(120V) - Small Image
 
XLGGH(120V) - Large Image
Attachments
 
 
XLGGH(120V) - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
6 Watt Candelabra Base
Material, Color, and Finish
Lens Color
GREEN
Descriptions
Product Type
Pilot Light
Description
GRN PNL MNT PILOT LT
extra long description
LONG BARREL, GUARDED TYPE; UL, CSA APPROVAL; CLASS I DIV 1 GROUP C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; 6 WATT CANDELABRA BASE LAMP TYPE; EXPLOSIONPROOF; 120 VOLT LAMP INPUT TYPE; GREEN LENS COLOR
Long Description
PILOT LIGHT, LONG BARREL, GUARDED TYPE; UL, CSA APPROVAL; HAZARDOUS LOCATION APPLICATION; CLASS I DIV 1 GROUP C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; 6 WATT CANDELABRA BASE LAMP TYPE; EXPLOSIONPROOF; 120 VOLT LAMP INPUT TYPE; GREEN LENS COLOR
Commodity Description
PILOT LIGHT COMPLETE ASSEMBLIES
Additional Information
Lamp Input Type
120 Volt
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XLG-GH (120V)
GTIN
00781063175880
UPC
781063175880
Taxonomies, Classifications, and Categories
Type
Long Barrel, Guarded
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location
Approval
UL, CSA
Enclosure
Class I Div 1 Group C D, Class II Group E F G, NEMA 3/4/7/9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat