XLRGH(120V) - Red PNL MNT Pilot LT

Adalet-PLM

  • $198.37 (Each)
  • $198.37 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLRGH(120V)
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XLR-GH (120V)
Description
Red PNL MNT Pilot LT
Explosionproof Guarded Pilot Light / 8" Wire Leads / Red Lens / Incandescent Bulb / Long Barrel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
781063177440 / 00781063177440
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.37 (Each)
Resources
Attachments
 
 
XLRGH(120V) - Specification Sheet
Images
 
 
XLRGH(120V) - Small Image
 
XLRGH(120V) - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Color
RED
Descriptions
Product Type
Pilot Light
Description
RED PNL MNT PILOT LT
extra long description
LONG BARREL, GUARDED TYPE; UL, CSA APPROVAL; CLASS I DIV 1 GROUP C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; 6 WATT CANDELABRA BASE LAMP TYPE; EXPLOSIONPROOF; 120 VOLT LAMP INPUT TYPE; RED LENS COLOR
Long Description
PILOT LIGHT, STANDARD TYPE; CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; EXPLOSION PROOF, DUST TIGHT; 120 V LAMP INPUT TYPE; RED LENS COLOR; GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; PANEL MOUNTED; XL MODEL
Additional Information
GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; PANEL MOUNTED
Commodity Description
PILOT LIGHT COMPLETE ASSEMBLIES
Additional Information
Lamp Input Type
120 V
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XLR-GH (120V)
Model
XL
GTIN
00781063177440
UPC
781063177440
Taxonomies, Classifications, and Categories
Type
STANDARD
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat