XLSGGH(120V) - GRN PNL MNT Pilot LT

Adalet-PLM

  • $198.37 (Each)
  • $198.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLSGGH(120V)
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XLSG-GH (120V)
Description
GRN PNL MNT Pilot LT
Explosionproof Guarded Pilot Light / 8" Wire Leads / Green Lens / Incandescent Bulb / Short Barrel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
781063178164 / 00781063178164
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.37 (Each)
Resources
Attachments
 
 
XLSGGH(120V) - Specification Sheet
Images
 
 
XLSGGH(120V) - Small Image
 
XLSGGH(120V) - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
6 Watt Candelabra Base
Material, Color, and Finish
Lens Color
GREEN
Descriptions
Product Type
Pilot Light
Description
GRN PNL MNT PILOT LT
extra long description
SHORT BARREL, GUARDED TYPE; UL, CSA APPROVAL; CLASS I DIV 1 GROUP C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; 6 WATT CANDELABRA BASE LAMP TYPE; EXPLOSIONPROOF; 120 VOLT LAMP INPUT TYPE; GREEN LENS COLOR
Long Description
PILOT LIGHT, SHORT BARREL, GUARDED TYPE; UL, CSA APPROVAL; HAZARDOUS LOCATION APPLICATION; CLASS I DIV 1 GROUP C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; 6 WATT CANDELABRA BASE LAMP TYPE; EXPLOSIONPROOF; 120 VOLT LAMP INPUT TYPE; GREEN LENS COLOR
Commodity Description
PILOT LIGHT COMPLETE ASSEMBLIES
Additional Information
Lamp Input Type
120 Volt
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XLSG-GH (120V)
GTIN
00781063178164
UPC
781063178164
Taxonomies, Classifications, and Categories
Type
Short Barrel, Guarded
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group C D, Class II Group E F G, NEMA 3/4/7/9
Application
Hazardous Location
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat