XLSRGH(120V) - Red PNL MNT Pilot LT

Adalet-PLM

  • $198.37 (Each)
  • $198.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLSRGH(120V)
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XLSR-GH (120V)
Description
Red PNL MNT Pilot LT
Explosionproof Guarded Pilot Light / 8" Wire Leads / Red Lens / Incandescent Bulb / Short Barrel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
781063178287 / 00781063178287
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.37 (Each)
Resources
Attachments
 
 
XLSRGH(120V) - Specification Sheet
Images
 
 
XLSRGH(120V) - Small Image
 
XLSRGH(120V) - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Color
RED
Descriptions
Product Type
Pilot Light
Description
RED PNL MNT PILOT LT
extra long description
SHORT BARREL, GUARDED TYPE; UL, CSA APPROVAL; CLASS I DIV 1 GROUP C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; 6 WATT CANDELABRA BASE LAMP TYPE; EXPLOSIONPROOF; 120 VOLT LAMP INPUT TYPE; RED LENS COLOR
Long Description
PILOT LIGHT, STANDARD TYPE; CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; EXPLOSION PROOF, DUST TIGHT; 120 V LAMP INPUT TYPE; RED LENS COLOR; GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; SURFACE MOUNTED; XL MODEL
Commodity Description
PILOT LIGHT COMPLETE ASSEMBLIES
Additional Information
GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; SURFACE MOUNTED
Additional Information
Lamp Input Type
120 V
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XLSR-GH (120V)
Model
XL
GTIN
00781063178287
UPC
781063178287
Taxonomies, Classifications, and Categories
Type
STANDARD
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat