XSM0911 - Mounting Pan

Adalet-PLM

  • $199.69 (Each)
  • $199.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XSM0911
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XSM 0911
Description
Mounting Pan
Steel Mounting Panel For Xce & Xifc Enclosures
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
N/A
UPC/GTIN
781063168653 / 00781063168653
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.69 (Each)
Resources
Attachments
 
 
XSM0911 - Specification Sheet
Images
 
 
XSM0911 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOUNTING PAN
Long Description
ENCLOSURE MOUNTING PAN, 8 INCH W X 10 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN TYPE; XCE/XJF SERIES ENCLOSURE USED ON; CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G ENCLOSURE; EXPLOSION PROOF; WEIGHT 2-1/2 LB
Commodity Description
Enclosure General Accessories
Additional Information
WEIGHT 2-1/2 LB; INCLUDES 1/4 INCH HIGH SPACERS AND STAINLESS STEEL MOUNTING SCREWS
Product Type
Enclosure Mounting Pan
extra long description
8 INCH W X 10 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN TYPE; XCE/XJF SERIES ENCLOSURE USED ON; CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G ENCLOSURE; EXPLOSION PROOF; WEIGHT 2-1/2 LB; INCLUDES 1/4 INCH HIGH SPACERS AND STAINLESS STEEL MOUNTING SCREWS
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XSM 0911
GTIN
00781063168653
UPC
781063168653
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
8 INCH W X 10 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Used On
XCE/XJF SERIES ENCLOSURE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat