XSM2430 - Adalet XSM-2430 Mounting Pan

Adalet-PLM

  • $492.23 (Each)
  • $492.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XSM2430
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XSM 2430
Description
Adalet XSM-2430 Mounting Pan
Enclosure Mounting Pan, 22 Inch W X 28 Inch H X 12 Gauge THK Galvanized Steel Mounting Pan Type; Xce/XJF Series Enclosure Used On; Class I Group B C D, Class Ii Group E F G, Class Iii, Nema 4/7B/7C/7D/9E/9F/9G Enclosure; Explosion Proof; Weight 19-1/4 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
781063169650 / 00781063169650
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$492.23 (Each)
Resources
Attachments
 
 
XSM2430 - Specification Sheet
Images
 
 
XSM2430 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Enclosure Mounting Pan
extra long description
22 INCH W X 28 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN TYPE; XCE/XJF SERIES ENCLOSURE USED ON; CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G ENCLOSURE; EXPLOSION PROOF; WEIGHT 19-1/4 LB; INCLUDES 1/4 INCH HIGH SPACERS AND STAINLESS STEEL MOUNTING SCREWS
Description
ADALET XSM-2430 MOUNTING PAN
Commodity Description
Enclosure General Accessories
Long Description
ENCLOSURE MOUNTING PAN, 22 INCH W X 28 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN TYPE; XCE/XJF SERIES ENCLOSURE USED ON; CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G ENCLOSURE; EXPLOSION PROOF; WEIGHT 19-1/4 LB
Additional Information
WEIGHT 19-1/4 LB; INCLUDES 1/4 INCH HIGH SPACERS AND STAINLESS STEEL MOUNTING SCREWS
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XSM 2430
GTIN
00781063169650
UPC
781063169650
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
22 INCH W X 28 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Used On
XCE/XJF SERIES ENCLOSURE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat