ALLNLEDTM4 - Adorne Led Linear Light Titanium

Wiremold

  • $161.19 (Each)
  • $161.19 (Each)

  • $2,579.04 (Per 16)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALLNLEDTM4
Manufacturer
Wiremold
Manufacturer's Part Number
ALLNLEDTM4
Description
Adorne Led Linear Light Titanium
Shine More Light Right Where It'S Needed With These Led Linear Lights. For Use With An Adorne Under-Cabinet Lighting and Power System, This Is The Perfect Lighting Option For Brightening Kitchen Counters or Other Work Areas. Prep A Feast With Ease, or Simply Illuminate Any Space While Enjoying The Efficiency and Flexibility Of Modular Led Lighting. This Linear Lighting Track Plugs Directly Into Other Adorne Under-Cabinet Modules For Easy Adding or Moving to Fit Your Needs. You Can Even Control The Lights
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
786776178173 / 00786776178173
Weight per unit
0.6759 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.19 (Each)
Standard Packaging
$2,579.04 (Per 16)
Resources
Images
 
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Small Image
 
ALLNLEDTM4 - Video
Other Links
 
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
 
ALLNLEDTM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.6
Material, Color, and Finish
Finish
Frosted
Color
Titanium
Descriptions
Description
ADORNE LED LINEAR LIGHT TITANIUM
Product Type
Disc No Sub
extra long description
P&S ALLNLEDTM4 DISC NO SUB
Long Description
Shine more light right where it's needed with these LED Linear Lights. For use with an adorne Under-Cabinet Lighting and Power System, this is the perfect lighting option for brightening kitchen counters or other work areas. Prep a feast with ease, or simply illuminate any space while enjoying the efficiency and flexibility of modular LED lighting. This linear lighting track plugs directly into other adorne under-cabinet modules for easy adding or moving to fit your needs. You can even control the lights
Special Features
Enjoy a bright lighting option for illuminating countertop work spaces that plugs directly into any system module. Can be controlled remotely when used with the adorne Direct Wire Modular Track. When paired with the adorne Paddle Dimmer, LED Linear Lights can be dimmed as well as turned on and off. Recommended positioning of the LED Linear Light is one light for every 18in of modular track. Features a sleek, titanium finish.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ALLNLEDTM4
Brand
WIREMOLD
GTIN
00786776178173
UPC
786776178173
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.6759
Carton
1
Package
16
Uses, Certifications, and Standards
standard
CSA, UL, PORTABLE ELECTRIC LUMINAIRE LISTED TO UL 153 AND CSA C22.2#9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat