ARPTR151GW2 - Popout Triplex Outlet Kit 1G WH

Legrand

  • $81.48 (Each)
  • $81.48 (Each)

  • $162.96 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARPTR151GW2
Manufacturer
Legrand
Manufacturer's Part Number
ARPTR151GW2
Description
Popout Triplex Outlet Kit 1G WH
1-Gang 15A 125V Triplex Popout Kit White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
786776178609 / 0786776178609 / 00786776178609
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.48 (Each)
Standard Packaging
$162.96 (Per 2)
Resources
Images
 
 
ARPTR151GW2 - Small Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Video
Brochures
 
 
ARPTR151GW2 - Brochure
Other Links
 
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Phase
1
Number of Gangs
1.0
Number of Wires
3
Voltage Rating
125
amperage rating
15
Poles
2
Material
Plastic
connection
Side and Back Wire
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
White Popout Triplex Outlet Kit 1 Gang
extra long description
ADO ARPTR151GW2 WHITE POPOUT TRIPLE
Description
POPOUT TRIPLEX OUTLET KIT 1G WH
Long Description
1-Gang 15A 125V Triplex Popout Kit White
Features
Pop-Out
Special Features
The adorne 1-Gang Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Connection Type
Internal Pressure Plates
Outlet Type
Pop-Out, Tamper-Resistant
Mounting Type
Box
Manufacturer Information
Manufacturers Part Number
ARPTR151GW2
Brand
legrand
GTIN
00786776178609
UPC
786776178609
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Pop-Out Outlet 1-Gang, White
Trade Size
Amperage
15.0
Packaging
Weight per each
0.8
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
5-15R
environmental conditions
95% (relative humidity, non-condensing)
Application
Residential Outlet
Mounting
BOX
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat