71A5770001D - 250W MH Multi-Tap Ballast

Advance

  • $316.62 (Each)
  • $316.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A5770001D
Manufacturer
Advance
Manufacturer's Part Number
193094
Description
250W MH Multi-Tap Ballast
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 250 W, 120/208/240/277 V Ac, 1.7 A;1 A;0.85 A;0.75 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.15 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 4.523 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087096451 / 00781087096451
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.62 (Each)
Resources
Images
 
 
71A5770001D - Large Image
 
71A5770001D - Small Image
Specifications Sheets
 
 
71A5770001D - Specification Sheet
Attachments
 
 
71A5770001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
1.7 A;1 A;0.85 A;0.75 A
Number of Lamps
1
Lamp Type
METAL HALIDE
Wattage
250
Dimensions and Weight
Length
4.8 in
Height
4.3 in
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 250 W, 120/208/240/277 V ac, 1.7 A;1 A;0.85 A;0.75 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.15 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 4.523 kg
Short Description
Magnetic HID Kit, Probe, 250 W, MH Ballast
Special Features
M58 ANSI
Description
250W MH MULTI-TAP BALLAST
extra long description
ADV 193094 MH BAL 250W M58 QUAD KIT
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Power Factor
0.90
Minimum Operating Temperature
-20 °F (Starting Temperature)
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Maximum Operating Temperature
+105 °C (Capacitor)
package quantity
1 PK
Made in USA
yes
Ballast Factor
1
ANSI Code
M58
dimmable
No
Power Rating
250
Manufacturer Information
Manufacturers Part Number
193094
Brand
Signify Electronics
GTIN
00781087096451
UPC
781087096451
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
4.523 kg
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat