71A5792001D - 250W Pulse Start MH Multi Tap M138/153

Advance

  • $232.14 (Each)
  • $232.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
71A5792001D
Manufacturer
Advance
Manufacturer's Part Number
112896
Description
250W Pulse Start MH Multi Tap M138/153
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Categories
High Intensity Discharge Balla - Hid Ballast Kits
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087120804 / 00781087120804
Weight per unit
10.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.14 (Each)
Resources
Images
 
 
71A5792001D - Large Image
 
71A5792001D - Small Image
Attachments
 
 
71A5792001D - Specification Sheet
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Wattage
250
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
1.22
Width
1.69
Length
18.7
Descriptions
Product Type
MH Bal 250W M138/M153 Quad Kit
Description
250W PULSE START MH MULTI TAP M138/153
extra long description
ADV 112896 MH BAL 250W M138/M153 QU
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
250
ANSI Code
M138/153
dimmable
No
start type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
112896
GTIN
00781087120804
UPC
781087120804
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
10.33
Weight per each
10.33
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.

false