71A5892001D - 320W Pulse Start MH Multi Tap M132/M154

Advance

  • $193.60 (Each)
  • $193.60 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A5892001D
Manufacturer
Advance
Manufacturer's Part Number
192393
Description
320W Pulse Start MH Multi Tap M132/M154
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 320 W, 120/208/240/277 V Ac, 2.3 A;1.35 A;1.15 A;1 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.65 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.149 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087096178 / 00781087096178
Weight per unit
11.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.60 (Each)
Resources
Images
 
 
71A5892001D - Large Image
 
71A5892001D - Small Image
Specifications Sheets
 
 
71A5892001D - Specification Sheet
Attachments
 
 
71A5892001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Current Rating
2.3 A;1.35 A;1.15 A;1 A
Voltage Rating
120/208/240/277 V ac
Number of Lamps
1
Wattage
320
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
4.3 in
Length
4.8 in
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 320 W, 120/208/240/277 V ac, 2.3 A;1.35 A;1.15 A;1 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.65 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.149 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 320 W
Special Features
M132/154 ANSI
extra long description
ADV 192393 MH BAL 320W M132/154 QUA
Description
320W PULSE START MH MULTI TAP M132/M154
Additional Information
For Bulb Type
Metal Halide
start type
Pulse
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Power Factor
0.90
package quantity
1 PK
Made in USA
yes
Minimum Operating Temperature
-20 °F (Starting Temperature)
Maximum Operating Temperature
+105 °C (Ignitor)
Ballast Factor
1
Power Rating
320
ANSI Code
M132/154
dimmable
No
Manufacturer Information
Manufacturers Part Number
192393
Brand
Signify Electronics
GTIN
00781087096178
UPC
781087096178
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.149 kg
Weight per each
11.38
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat