71A6051001D - 400W MH 5-Tap Bal

Advance

  • $208.17 (Each)
  • $208.17 (Each)

In-Stock: 427 available at other locations ( find a store with stock)
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
71A6051001D
Manufacturer
Advance
Manufacturer's Part Number
485227
Description
400W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.45 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 5.938 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087110379 / 00781087110379
Weight per unit
13.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.17 (Each)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
427
Resources
Specifications Sheets
 
 
71A6051001D - Specification Sheet
Images
 
 
71A6051001D - Small Image
 
71A6051001D - Large Image
Attachments
 
 
71A6051001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Current Rating
2.86 A;1.45 A;1.29 A;1.1 A;0.62 A
Lamp Type
METAL HALIDE
Number Of Lamps
1
Voltage Rating
120/208/240/277/480 V
Wattage
400
Dimensions and Weight
Height
4.3 in
Length
4.8 in
Width
1.69
Descriptions
Description
400W MH 5-TAP BAL
Extra Long Description
ADV 485227 MH BAL 400W M59 5-TAP KI
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.45 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 5.938 kg
Product Type
Magnetic HID Kit
Short Description
Magnetic HID Kit, Probe, 400 W, MH Ballast
Special Features
M59 ANSI
Additional Information
ANSI Code
M59
Ballast Factor
1
Dimmable
No
For Bulb Type
Metal Halide
Made In USA
yes
Maximum Operating Temperature
+105 °C (Capacitor)
Package Quantity
1 PK
Power Factor
0.90
Power Rating
400
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Start Type
Probe
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
485227
GTIN
00781087110379
UPC
781087110379
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.938 kg
Weight per each
13.12
Carton
1
Uses, Certifications, and Standards
Application
Outdoor;Lighting Luminaire Component
Frequency Rating
60 Hz
Standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A6051001D.
Jump To:

Similar Items

Similar items are close alternatives to 71A6051001D, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat