71A6052001D - 400W 5T PSMH Bal Kit

Advance

  • $157.21 (Each)
  • $157.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A6052001D
Manufacturer
Advance
Manufacturer's Part Number
517573
Description
400W 5T PSMH Bal Kit
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087087695 / 00781087087695
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.21 (Each)
Resources
Images
 
 
71A6052001D - Large Image
 
71A6052001D - Small Image
Attachments
 
 
71A6052001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277/480
Wattage
400
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
1.69
Width
1.69
Length
18.7
Descriptions
Product Type
MH Bal 400W M135/M155 5-Tap Kit
Description
400W 5T PSMH BAL KIT
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
extra long description
ADV 517573 MH BAL 400W M135/M155 5-
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
400
ANSI Code
M135/155
dimmable
No
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
517573
GTIN
00781087087695
UPC
781087087695
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
16
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat