71A6452001D - 750W MH Bal

Advance

  • $478.17 (Each)
  • $478.17 (Each)

Available from manufacturer.
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
71A6452001D
Manufacturer
Advance
Manufacturer's Part Number
71A6452001D
Description
750W MH Bal
Reliable Performance;Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time;The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations.;Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087057490 / 00781087057490
Weight per unit
20.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$478.17 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
71A6452001D - Specification Sheet
Images
 
 
71A6452001D - Small Image
 
71A6452001D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
METAL HALIDE
Number Of Lamps
1
Voltage Rating
120/208/240/277/480
Wattage
750
Dimensions and Weight
Height
16.73
Length
0.24
Width
1.69
Descriptions
Description
750W MH BAL
Extra Long Description
ADV 71A6452001D MH BAL 750W M149 5-
Long Description
Reliable performance;Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time;The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.;Vacuum-pressure impregnated with a silica-filled pol
Product Type
MH Bal 750W M149 5-Tap Kit
Additional Information
ANSI Code
M149
Ballast Factor
1
Dimmable
No
Power Factor
0.90
Power Rating
750
Start Type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
71A6452001D
GTIN
00781087057490
UPC
781087057490
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
20.16
Weight per each
20.16
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60
Standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area