71A6593001 - 1000W 4TAP M141

Advance

  • $613.23 (Each)
  • $613.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A6593001
Manufacturer
Advance
Manufacturer's Part Number
505149
Description
1000W 4TAP M141
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087062401 / 00781087062401
Weight per unit
23.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$613.23 (Each)
Resources
Images
 
 
71A6593001 - Large Image
 
71A6593001 - Large Image
Attachments
 
 
71A6593001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Voltage Rating
120/208/240/277
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
0.24
Width
1.69
Height
1.77
Descriptions
Description
1000W 4TAP M141
Product Type
MH Bal 1000W M141 Quad Kit
extra long description
ADV 505149 MH BAL 1000W M141 QUAD K
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
1000
ANSI Code
M141
dimmable
No
start type
Pulse
Manufacturer Information
Manufacturers Part Number
505149
Brand
Signify Electronics
GTIN
00781087062401
UPC
781087062401
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
23.11
Weight per each
23.11
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat