71A8172001D - 150W HPS Quad Bal

Advance

  • $254.72 (Each)
  • $254.72 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A8172001D
Manufacturer
Advance
Manufacturer's Part Number
190389
Description
150W HPS Quad Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 150 W, 120/208/240/277 V Ac, 2.8 A;1.6 A;1.4 A;1.25 A, Non Dimmable, 1 Lamps, 3.9 In Length, 4.2 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 3.688 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087817216 / 00781087817216
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.72 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
59
Resources
Specifications Sheets
 
 
71A8172001D - Specification Sheet
Images
 
 
71A8172001D - Small Image
 
71A8172001D - Large Image
Attachments
 
 
71A8172001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Current Rating
2.8 A;1.6 A;1.4 A;1.25 A
Lamp Type
HIGH PRESSURE SODIUM
Number Of Lamps
1
Voltage Rating
120/208/240/277 V ac
Wattage
150 W
Dimensions and Weight
Height
2.8 in
Length
3.9 in
Width
4.2 in
Descriptions
Description
150W HPS QUAD BAL
Extra Long Description
ADV 190389 HPS BAL 150W S55 QUAD KI
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 150 W, 120/208/240/277 V ac, 2.8 A;1.6 A;1.4 A;1.25 A, Non Dimmable, 1 Lamps, 3.9 in Length, 4.2 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 3.688 kg
Product Type
Magnetic HID Kit
Short Description
Magnetic HID Kit, Pulse, 150 W, MH Multi-Tap Ballast
Special Features
Dry Cap Capacitor
Additional Information
ANSI Code
S55
Ballast Factor
1
For Bulb Type
HPS
Made In USA
yes
Maximum Operating Temperature
+105 °C (Ignitor)
Minimum Operating Temperature
-40 °F (Starting Temperature)
Package Quantity
1 PK
Power Factor
0.90
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Start Type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
190389
GTIN
00781087817216
UPC
781087817216
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight
3.688 kg
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
Standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat