71A8251001D - 250W HPS 5-Tap Bal

Advance

  • $245.97 (Each)
  • $245.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A8251001D
Manufacturer
Advance
Manufacturer's Part Number
490508
Description
250W HPS 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277/480 V, 1.82 A;1.1 A;0.92 A;0.83 A;0.45 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.65 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.612 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087114193 / 00781087114193
Weight per unit
12.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.97 (Each)
Resources
Images
 
 
71A8251001D - Large Image
 
71A8251001D - Large Image
Specifications Sheets
 
 
71A8251001D - Specification Sheet
Attachments
 
 
71A8251001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277/480 V
Ballast Type
Magnetic HID
Current Rating
1.82 A;1.1 A;0.92 A;0.83 A;0.45 A
Number of Lamps
1
Wattage
250
Lamp Type
HPS
Dimensions and Weight
Height
4.3 in
Length
4.8 in
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 250 W, 120/208/240/277/480 V, 1.82 A;1.1 A;0.92 A;0.83 A;0.45 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.65 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.612 kg
Short Description
Magnetic HID Kit, Pulse, 250 W, HPS Quad Ballast
Special Features
S50 ANSI
Description
250W HPS 5-TAP BAL
extra long description
ADV 490508 HPS BAL 250W S50 5-TAP K
Additional Information
start type
Pulse
For Bulb Type
HPS
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-40 °F (Starting Temperature)
Power Factor
0.90
Maximum Operating Temperature
+105 °C (Ignitor)
package quantity
1 PK
Made in USA
yes
dimmable
No
ANSI Code
S50
Ballast Factor
1
Power Rating
250
Manufacturer Information
Manufacturers Part Number
490508
Brand
Signify Electronics
GTIN
00781087114193
UPC
781087114193
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.612 kg
Weight per each
12.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat