71A8753001 - 1000W HPS 5-Tap Bal

Advance

  • $462.74 (Each)
  • $462.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A8753001
Manufacturer
Advance
Manufacturer's Part Number
112847
Description
1000W HPS 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 3.9 A;2.19 A;2.01 A;1.71 A;0.96 A, Non Dimmable, 1 Lamps, 6 In Length, 6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 13.903 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087111826 / 00781087111826
Weight per unit
30.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.74 (Each)
Resources
Images
 
 
71A8753001 - Large Image
 
71A8753001 - Large Image
Specifications Sheets
 
 
71A8753001 - Specification Sheet
Attachments
 
 
71A8753001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277/480 V
Ballast Type
Magnetic HID
Wattage
1000 W
Current Rating
3.9 A;2.19 A;2.01 A;1.71 A;0.96 A
Number of Lamps
1
Lamp Type
HPS
Dimensions and Weight
Height
4.3 in
Length
0.24
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 3.9 A;2.19 A;2.01 A;1.71 A;0.96 A, Non Dimmable, 1 Lamps, 6 in Length, 6 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Ignitor) Operating Temperature, 13.903 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 1000 W
Special Features
S52 ANSI
extra long description
ADV 112847 HPS BAL 1000W S52 5-TAP
Description
1000W HPS 5-TAP BAL
Additional Information
For Bulb Type
HPS
start type
Pulse
Power Factor
0.90
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Maximum Operating Temperature
+105 °C (Ignitor)
package quantity
1 PK
Made in USA
yes
Ballast Factor
1
dimmable
No
ANSI Code
S52
Power Rating
1000
Manufacturer Information
Manufacturers Part Number
112847
Brand
Signify Electronics
GTIN
00781087111826
UPC
781087111826
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
13.903 kg
Weight per each
30.68
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat